• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

NTN MUCPPL207-23CCFG1

NTN MUCPPL207-23CCFG1

In Stock
£338.06 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: MUCPPL207-23CCFG1
  • Item: CD2HXH
  • Cross Ref: 406U32
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Pillow Block Bearing
Bolt Size 1/2"
Bore Dia. 1.437"
Dynamic Load Capacity 4520 lb.
Finish Unfinished
Housing Material PBT
Insert Material 440C Stainless Steel
Insert Type Ball
Locking Type Set Screw
Lubrication FDA/USDA-H1 Solid Grease
Mounting Hole Center to Center 5"
Mounting Surface to Shaft Center 1.875"
Number of Bolts 2
Overall Height 3-11/16"
Overall Length 6-9/16"
Overall Width 3-9/16"
Static Load Capacity 3510 lb.
Temp. Range 14 Degrees to 212 Degrees F

Shipping Info:

Ship weight (kg) 0.91