-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pillow Block Bearing |
---|---|
Bolt Size | 3/8" |
Bore Dia. | 3/4" |
Dynamic Load Capacity | 2270 lb. |
Finish | Unfinished |
Housing Material | PBT |
Insert Material | 440C Stainless Steel |
Insert Type | Ball |
Locking Type | Set Screw |
Lubrication | FDA/USDA-H1 Solid Grease |
---|---|
Mounting Hole Center to Center | 3.75" |
Mounting Surface to Shaft Center | 1-5/16" |
Number of Bolts | 2 |
Overall Height | 2 9/16" |
Overall Length | 5" |
Overall Width | 2.5" |
Static Load Capacity | 1530 lb. |
Temp. Range | 14 Degrees to 212 Degrees F |
Weight (kg) | 0.3375 |
---|
Please note that the item you have bought is a 115V.