-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cartridge Ball Bearing |
---|---|
ABEC Tolerance | 1 |
Bearing Material | Steel |
Bearing Type | Double Sealed |
Bore Dia. | 70mm |
Bore Tolerance | +0/-0.015 mm |
Cage Material | Pressed Steel |
Dynamic Load Capacity | 23,400 lb. |
Lubrication | Polyrex EM Grease |
---|---|
Max. RPM | 4,600 |
Outside Dia. | 150mm |
Outside Dia. Tolerance | +0/-0.018 mm |
Seal Material | NBR |
Static Load Capacity | 15,300 lb. |
Temp. Range | -13 Degrees to 250 Degrees F |
Width | 63.5mm |
Height (cm) | 7.37 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 16.76 |
HS Code | 8482105052 |
---|---|
Country Of Origin | JP |
Weight (kg) | 4.59 |
Please note that the item you have bought is a 115V.