-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cartridge Ball Bearing |
---|---|
ABEC Tolerance | 1 |
Bearing Material | Steel |
Bearing Type | Double Sealed |
Bore Dia. | 50mm |
Bore Tolerance | +0/-0.012 mm |
Cage Material | Pressed Steel |
Dynamic Load Capacity | 13,900 lb. |
Lubrication | Polyrex EM Grease |
---|---|
Max. RPM | 6,400 |
Outside Dia. | 110mm |
Outside Dia. Tolerance | +0/-0.015 mm |
Seal Material | NBR |
Static Load Capacity | 8,600 lb. |
Temp. Range | -13 Degrees to 250 Degrees F |
Width | 44.4mm |
Height (cm) | 11.94 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 4.83 |
HS Code | 8482105048 |
---|---|
Country Of Origin | JP |
Weight (kg) | 1.77 |
Please note that the item you have bought is a 115V.