-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Radial Ball Bearing |
---|---|
ABEC Tolerance | 1 |
Bearing Material | Steel |
Bearing Type | Double Contact Sealed |
Bore Dia. | 12mm |
Bore Tolerance | +0/-0.008 mm |
Cage Material | Pressed Steel |
Dynamic Load Capacity | 1,370 lb. |
Lubrication | Polyrex EM Grease |
Max. RPM | 16,000 |
---|---|
Outside Dia. | 32 mm |
Outside Dia. Tolerance | +0/-0.011 mm |
Seal Material | NBR |
Shield Material | Rust-resistant Metal |
Static Load Capacity | 615 lb. |
Temp. Range | -13 Degrees to 250 Degrees F |
Width | 10mm |
Height (cm) | 4.06 |
---|---|
Length (cm) | 4.32 |
Width (cm) | 1.52 |
HS Code | 8482105044 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.04 |
Please note that the item you have bought is a 115V.