-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Radial Ball Bearing |
---|---|
ABEC Tolerance | 1 |
Bearing Material | Steel |
Bearing Type | Double Contact Sealed |
Bore Dia. | 12mm |
Bore Tolerance | +0/-0.008 mm |
Cage Material | Pressed Steel |
Dynamic Load Capacity | 1,150 lb. |
Lubrication | Polyrex EM Grease |
---|---|
Max. RPM | 18,000 |
Outside Dia. | 28mm |
Outside Dia. Tolerance | +0/-0.009 mm |
Seal Material | NBR |
Static Load Capacity | 540 lb. |
Temp. Range | -13 Degrees to 250 Degrees F |
Width | 8mm |
Height (cm) | 3.56 |
---|---|
Length (cm) | 3.3 |
Width (cm) | 1.52 |
HS Code | 8482105044 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.