NOVUS GGS_53988 Temp Transmitter, 4-20 mA Loop Powered

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£100.05 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: GGS_53988

  • Item: CD2LXG

  • Cross Ref: 53TY89

Product Specifications:

ItemTemperature Transmitter
Description/Special FeaturesUSB Configuration Port
Electrical ConnectionsScrew Terminals
MountingDIN Rail
Output4 to 20mA
Power Required10 to 35VDC
Relative Humidity Range0 to 90%
Response Time1.60 sec.
Sensor TypeRTD or Thermistor
Temp. Accuracy+/-0.15%
Temp. Range-40 to 85 Degrees F

Shipping Info:

Ship weight (kg) 0.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes