-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Antifatigue Mat |
---|---|
Antimicrobial | No |
Backing Material | Closed Cell Vinyl Sponge |
Brake Fluid Resistant | No |
Color | Black with Yellow Border |
Edges | Beveled |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Length | 5ft. |
Mat Electrical Resistance | Electrical Properties Not Tested |
Mat Properties | Anti-Slip, Ergonomic |
---|---|
Mat Shape | Rectangle |
Mat Surface Pattern | Diamond Plate |
Material | Rubber Top Laminate |
Surface Material | Rubber |
Thickness | 9/16" |
Weight | 14 lb. |
Width | 3ft. |
Height (cm) | 20.83 |
---|---|
Length (cm) | 97.03 |
Width (cm) | 20.83 |
HS Code | 3918102000 |
---|---|
Weight (kg) | 7.98 |
Please note that the item you have bought is a 115V.