Notrax 490 Anti-Fatigue Mat 3 feet Length x 2 feet Width
  • Model: 490
  • Item: AF9RBB
  • Cross: 30RJ53

NOTRAXNOTRAX

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£84.33 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemAntifatigue Mat
    ColorBlack with Yellow Border
    Backing MaterialClosed Cell Vinyl Sponge
    EdgesBeveled
    Length3'
    Mat PropertiesAnti-Slip, Ergonomic
    Mat ShapeRectangle
    Mat Surface PatternDiamond Plate
    MaterialRubber Top Laminate
    Surface MaterialRubber
    Thickness9/16"
    Width2'
    Weight5 lb.
    AntimicrobialNo
    Brake Fluid ResistantNo
    Fire Resistant/Fire RetardantNot Fire Resistant or Retardant
    Mat Electrical ResistanceElectrical Properties Not Tested

    Shipping Info:

    Ship weight (kg) 3.49
    Ship height (cm)22.1
    Ship length (cm)67.31
    Ship width (cm)21.08
    HS code4016910000

    Product Details:

    • High-performance anti-fatigue floor mat designed for use on vinyl-composite and ceramic tiles, vinyl sheet flooring and painted / epoxy coated concrete
    • Features a nitrile rubber top with sponge backing to provide a soft and comfortable work surface, diamond-plated surface design for traction and Redstop non-slip backing to avoid mat slippage
    • Made from 100% recycled materials
    • Can also be used in environments exposed to sparks