|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

NOTRAX 136S0035CH Entry Mat Nibbed Charcoal 3 Feet x 5 Feet

Model: 136S0035CH
Item: AF8FKE
Cross Reference: 25PP87
£54.77

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Carpeted Entrance Mat
Color Charcoal
Backing Material Vinyl
Edges Beveled
Indoor/Outdoor Indoor
Length 5 ft.
Mat Shape Rectangle
Mat Surface Pattern Nibbed Loop
Material Needle Punched Polypropylene
Surface Material Polypropylene
Thickness 1/4"
Width 3 ft.
Antimicrobial No
Brake Fluid Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Mat Weaving Needle Punch
Online - Live Chat