-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Locking Sanding Discs |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Attaching System | TS |
Attachment Type | Quick Change |
Backing Material | Paper |
Backing Weight | B |
---|---|
Color | Green |
Disc Dia. | 2" |
Grade | Fine |
Grit | 120 |
Max. RPM | 30,000 |
Height (cm) | 0.76 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 5.08 |
HS Code | 6805100000 |
---|---|
Weight (kg) | 0.009 |
UPC | 666233250348 |
Please note that the item you have bought is a 115V.