-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fiber Disc |
---|---|
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Attachment Type | 7/8" Arbor Hole |
Backing Material | Fiber |
Backing Weight | OTH |
Color | Black |
Disc Dia. | 7" |
---|---|
Grade | Extra Coarse |
Grit | 16 |
Max. RPM | 8600 |
Mounting Hole Size | 7/8" |
Vacuum Hole Design | 1 Hole |
Weight (kg) | 0.189 |
---|
Please note that the item you have bought is a 115V.