-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sanding Belt |
---|---|
Abrasive Material | Zirconia Alumina |
Abrasive Type | Coated |
Backing Material | Polyester |
Backing Weight | X |
Color | Blue |
---|---|
Grade | Very Fine |
Grit | 180 |
Length | 32 1/16" |
Width | 13/16" |
Weight (kg) | 0.0113 |
---|
Please note that the item you have bought is a 115V.