-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Abrasive Roll |
---|---|
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Backing Weight | J |
Color | Red |
Grade | Fine |
---|---|
Grit | 100 |
Length | 150ft. |
Width | 2" |
Weight (kg) | 1.926 |
---|
Please note that the item you have bought is a 115V.