-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Utility Cloth Roll |
---|---|
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Backing Weight | X |
Color | Brown |
Grade | Coarse |
---|---|
Grit | 40 |
Length | 150ft. |
Width | 2" |
Weight (kg) | 2.781 |
---|
Please note that the item you have bought is a 115V.