-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dish Grinding Wheel |
---|---|
Abrasive Material | Aluminum Oxide |
Arbor Hole | 1" |
Bond Type | Vitrified |
Color | Gray |
Grade | Medium |
Grit | 54 |
Hardness | J |
---|---|
Max. RPM | 2485 |
Specification | 32A54-JVBE |
Thickness | 1" |
Wheel Diameter | 10" |
Wheel Type | Type 12 |
Height (cm) | 3.81 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 33.02 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.8 |
UPC | 662531611966 |
Please note that the item you have bought is a 115V.