-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Impact Gloves |
---|---|
Closure Type | Hook-and-Loop |
Color | Black/Yellow |
Cuff | Straight |
Finger Style | Full |
---|---|
Hand | Right/Left |
Knuckle Padding Material | PVC |
Size | L |
Height (cm) | 6.35 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 11.43 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.