Sign In

NORTH BY HONEYWELL

NORTH BY HONEYWELL Protective Goggles

Protective Goggles(2 Products)

NORTH BY HONEYWELL Faceshield Headgear

Faceshield Headgear(3 Products)

NORTH BY HONEYWELL Faucet Repair Parts

Faucet Repair Parts(6 Products)

NORTH BY HONEYWELL Filter Cartridges

Filter Cartridges(6 Products)

NORTH BY HONEYWELL PAPR

PAPR(4 Products)

NORTH BY HONEYWELL Covers

Covers(2 Products)

NORTH BY HONEYWELL Fit Testing

Fit Testing(2 Products)

NORTH BY HONEYWELL Loose Absorbents

Loose Absorbents(2 Products)

NORTH BY HONEYWELL Nuts and Washers

Nuts and Washers(2 Products)

NORTH BY HONEYWELL Pipe Fittings

Pipe Fittings(2 Products)

NORTH BY HONEYWELL Belts

Belts(1 Product)

NORTH BY HONEYWELL Body Clips

Body Clips(1 Product)

NORTH BY HONEYWELL Bottles and Jars

Bottles and Jars(1 Product)

NORTH BY HONEYWELL Filter

Filter(1 Product)

NORTH BY HONEYWELL Gas Masks

Gas Masks(1 Product)

NORTH BY HONEYWELL O-Rings

O-Rings(1 Product)

NORTH BY HONEYWELL Pneumatic Muffler

Pneumatic Muffler(1 Product)

NORTH BY HONEYWELL Ponchos

Ponchos(1 Product)

NORTH BY HONEYWELL Sealants

Sealants(1 Product)

NORTH BY HONEYWELL Tubing

Tubing(1 Product)

Things To Consider

Shipping

These North by Honeywell gloves are small in size and require compact packaging. Hence, they are delivered in packs consisting of several pieces. These Honeywell gloves are suitable for courier shipment and not air freight.

About North By Honeywell

North, a subsidiary of Honeywell Safety Products, is a global manufacturer of cutting edge personnel safety equipment for applications in construction sites, oil / gas refineries and wind farms. The extensive North Safety Products catalogue comprises safety glasses, safety gloves, chemical resistant workwear, hard hats and disaster survival kits. North safety glasses are designed as per ANSI standards and feature polycarbonate lenses for protection against dust, scratch, UV radiations & fog. These safety glasses are available in both frame and frameless variants.
North by Honeywell gloves are made of innovative & lightweight materials providing excellent comfort and preventing hand fatigue. These protective gloves have a cutting edge design to offer an excellent fit, improve dexterity and ensure total adaptability to the workplace.
The company's top selling chemical resistant gloves follow EN ISO 13997 standards and come equipped with flock / interlock knit / powder free liners to provide an extra layer of protection and to absorb moisture.

Major Trade Names

North Butyl Gloves

North Butyl Gloves

North Butyl gloves have the highest permeation resistance to gas and water vapour. These Honeywell gloves are highly resistant to ketones (MEK, MIBL & acetone) and esters (tricresyl phosphate, amyl acetate & ethyl acetate). They are available in smooth finish & Grip-Saf palm variants for enhanced gr...

ip. Honeywell Butyl gloves have passed ANSI / ISEA 105 - ASTM D3389-05 abrasion test, ANSI / ISEA 105 - ASTM F1790-97 cut test and EN388 test for mechanical risks from abrasion, cut, tear or puncture.

North Grip N Hot Mill Gloves

North Grip N Hot Mill Gloves

North Grip N Hot mill gloves are designed for handling very hot objects with a good grip and comfort. These gloves feature 100% knitted cotton construction lined with double face coating of nitrile dots. These Honeywell gloves feature a unique knitting technique that helps obtain a glove that confor...

ms snugly to the hand with good dexterity. These gloves offer maximum comfort and added sturdiness. These Honeywell gloves have cotton lining that reinforces the glove's mechanical performance while absorbing hand perspiration for added comfort.

North Nitri-Box Nitrile Gloves

North Nitri-Box Nitrile Gloves

North Nitri-Box nitrile gloves have a one piece design that is more convenient and safer than nitrile glove and sleeve assemblies. These Honeywell gloves feature proprietary North nitrile formulation that offers great chemical resistance, mechanical protection and wearer comfort. They are light in w...

eight and have a soft and flexible feel. These Honeywell gloves are ideal for alcohol cleaning practices and will not degrade or become slippery. They have a textured grip that provides a safer grip on both wet and dry objects.

NorthFlex - Cold Grip Gloves

NorthFlex - Cold Grip Gloves

NorthFlex - Cold Grip gloves are heavily insulated. These gloves have a blue nylon outer shell, black insulating inner shell, black PVC palm and full finger coating. They are ideal for temperatures down to -15 degrees F (-26 degrees C). These OSHA Standard -29 CFR 1915.157 Honeywell gloves ensure ha...

nd protection where there is exposure to hazards such as skin absorption of harmful substances, severe cuts or lacerations, punctures, chemical burns, thermal burns and harmful temperature extremes.

Frequently Asked Questions

What to consider when buying North by Honeywell chemical resistance gloves?

  • Degradation (D): It results from a change in one or more of a glove's physical properties. The most obvious forms of degradation are the loss of the glove's strength and excessive swelling.
  • Breakthrough time (BT): It is defined as the elapsed time between initial contact of the liquid chemical with the outside surface of the glove and the time at which the permeation rate reaches 0.1 mg/sq.m/sec. When a breakthrough occurs, the glove no longer provides adequate protection.
  • Permeation rate (PR): It is measured in milligrams per square metre per second (mg/sq.m/sec). It is the steady flow of the permeating chemical through the glove elastomer. The thickness of the glove plays an important role in resistance to permeation.

How to preserve Honeywell gloves for a long time?

To obtain maximum life, Honeywell gloves and other protective apparel should have chemicals removed from the surface by washing (or other appropriate methods) after each use. Honeywell gloves should be stored away from contaminating atmosphere. Punctured, torn or ruptured Honeywell gloves must be discarded.