-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Tap |
---|---|
Finish | Uncoated/Bright |
List Number | 41800 |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 2.125" |
Pitch | 27 |
Shank Dia. | 0.312" |
---|---|
Size | 1/16" |
Tap Style | Plug |
Thread Direction | Right Hand |
Thread Length | 11/16" |
Thread Type | NPTF |
Height (cm) | 0.79 |
---|---|
Length (cm) | 5.41 |
Width (cm) | 0.79 |
HS Code | 8207403000 |
---|---|
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.