-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reducing Straight Union |
---|---|
Basic Material | Plastic |
Body Material | Polybutylene |
Color | White |
Connection Type | Tube |
---|---|
Max. Pressure | 150 psi |
Temp. Range | 32 Degrees to 140 Degrees F |
Tube Size | 1/4" x 5/32" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 2.54 |
HS Code | 7412200035 |
---|---|
Country Of Origin | KR |
Weight (kg) | 0.04 |
Please note that the item you have bought is a 115V.