|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

NORD-LOCK 1588 Lock Washer Fits 3/4" 0.13 Thickness - PK3

Model: 1588
Item: AA4ZCV
Cross Reference: 13K485
£42.48

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Lock Washer
Color Silver
Finish Plain
Fits Bolt Sizes 3/4"
Inside Dia. 0.790"
Material 254 SMO Stainless Steel
Outside Dia. 1.210"
Rockwell Hardness Min. 52 HRC
Thickness 0.130"
Thickness Tolerance +/- .01
Online - Live Chat