NOCO GX3626 Battery Charger, Handheld Portable, 26A

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£610.65 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: GX3626

  • Item: CD2WVC

  • Cross Ref: 417Y69

Product Specifications:

ItemBattery Charger
AC Cord Length6 ft. 3"
Cable Gauge12 AWG
Cable Length6-21/64'
FunctionCharging,Maintaining
Input Voltage110 to 240VAC
Manual (M)/Automatic (A)Automatic/Manual
MaterialPlastic
Overall Depth3-29/32"
Overall Height3-29/32"
Overall Width10-51/64"
StyleHandheld Portable
Test FeatureNo
TimerAutomatic
Use WithAGM,Deep Cycle,Gel,Lead Acid,Lithium,Wet Cell
Charging Amps @ Voltage26A @ 36V

Shipping Info:

Ship weight (kg) 6.26

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes