-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Orbital Scrubber |
---|---|
Brush Speed | 2220 rpm |
Cleaning Path | 20" |
Max. Productivity | 14,943 sq. ft./hr. |
Power Source | 155Ah Battery |
Recovery Tank Capacity | 14 gal. |
---|---|
Solution Tank Capacity | 11 gal. |
Sound Level | 67.5 dB |
Style | Walk-Behind |
Vacuum Motor | 0.5 HP |
Weight (kg) | 236.7 |
---|
Please note that the item you have bought is a 115V.