NITE IZE SBP4-03-06T Carabiner Clip 3-1/2 Inch Smoke
  • Model: SBP4-03-06T
  • Item: AF7CTE
  • Cross: 20UZ07

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

NITE IZE | SBP4-03-06T | AF7CTE | 20UZ07 | Carabiner Clip
Hover to zoom
In Stock
£2.27 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCarabiner Clip
    ColorSmoke
    MaterialNylon/Stainless Steel
    Size3.5"

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)1.27
    Ship length (cm)12.7
    Ship width (cm)4.57
    HS code3926909987

    Brand Overview:

    Since 1989, Nite Ize has been designing innovative, inventor-driven products to organise life, protect gear and creatively solve everyday problems. Its extensive product catalogue includes rechargeable lanterns & LED markers, collapsible bowls, aluminium bottle openers, gear ties, clip-on lights, key clips, carabiner clips, rope tighteners & bungee cords. Nite Ize sturdy carabiner clips can be used for a variety of purposes like tightening tent ropes, adventure activities, clipping keys together, hanging clothes for drying and securing loads to vehicles / walls. They are available in plastic, stainless steel & glass-filled nylon materials, and lockable & non-lockable mechanisms. The lockable double-gate carabiner clips feature load capacities up to 75 lb and a unique slide-to-lock system to keep items secure and eliminate the risk of detachment. The company’s CamJam cord tighteners feature a Knot-Free technology and a Combination Carabiner Clip + Cam mechanism so that light loads can be secured by simply pulling the cord through the cam mechanism. They are made of durable plastic and are useful for securing bags, tents, tarps and gear. Raptor Supplies is a trusted seller of Nite Ize carabiner clips, rope tighteners and key rings, in addition to accessories for automotive interiors, protective eyewear and flashlights.

    Sent to your email in 30 min

    Model: SBP4-03-06TItem: AF7CTECross: 20UZ07