-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bag |
---|---|
Bag Type | Wet/Dry |
Height | 20" |
Length | 4" |
Material | Cloth |
---|---|
Reusable | Non-reusable |
Width | 16" |
Height (cm) | 4.06 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 41.91 |
HS Code | 4819400040 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.42 |
Please note that the item you have bought is a 115V.