-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gas Ball Valve |
---|---|
Ball Material | Chrome-Plated Brass |
Ball Valve Product Group | Manual |
Body Material | Brass |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Handle Material | Aluminum |
Handle Type | Square |
Max. Pressure | 600 psi CWP |
---|---|
Pipe Size | 3/4" |
Port | Standard |
Seal Material | Nitrile |
Seat Material | RPTFE |
Stem Material | Brass |
Stem Type | 1-Piece Stem |
Valve Structure | 2-Piece |
Height (cm) | 6.1 |
---|---|
Length (cm) | 3.3 |
Width (cm) | 6.1 |
HS Code | 8481801050 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.2475 |
Please note that the item you have bought is a 115V.