-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Aerosol Can Recycling System |
---|---|
Capacity | Standard Volume of Aerosol Can |
Height | 4" |
Length | 9" |
---|---|
Width | 8" |
Height (cm) | 33.02 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 10.16 |
HS Code | 8421398030 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3608 |
UPC | 610036047032 |
Please note that the item you have bought is a 115V.