NEWSTRIPE 10004702 | AG8HLJ

NEWSTRIPE 10004702 Safe2vent Replacement Cartridge

Model: 10004702
Item: AG8HLJ
In Stock

£111.80

Payment Methods

Product Specifications:

Item Aerosol Can Recycling System
Capacity Standard Volume of Aerosol Can
Height 10"
Length 12"
Width 4"

Shipping Info:

Ship weight (kg) 0.91
Ship height (cm) 25.4
Ship length (cm) 33.02
Ship width (cm) 10.16
HS code 8421398030
Country of Origin US

Product Details:

  • For use with AeroVent 1X aerosol can disposal system; screw the filter onto the 3/4" thread opening of a standard steel drum
  • Constructed with the environment in mind, made of cellulose that is 96% biodegradable and can be sent to landfill after use
  • Includes check valve, Viz-a-Ball, with a moving ball that when stops moving indicates the sytem is depressurized and safe to remove the aerosol can. Check valve also seals the drum when the system is not in use
  • Filter should be replaced at the earlier of 600 aerosol cans or 90 days; EPA-compliant