NEWSTRIPE 10004700 | AG8HLG | 53JT40

NEWSTRIPE 10004700 Aerovent 1X Aerosol Can Disposal System

Model: 10004700
Item: AG8HLG
Cross Ref: 53JT40
In Stock

£927.48

Payment Methods

Product Specifications:

Item Aerosol Can Recycling System
Capacity 1 Can
Filter Safe2Vent Single Drum Filter
Height 11"
Length 30"
Width 8"

Shipping Info:

Ship weight (kg) 12.52
Ship height (cm) 21.84
Ship length (cm) 51.56
Ship width (cm) 31.5
HS code 8479899899
Country of Origin US

Product Details:

  • The AeroVent 1X is the perfect solution for quick and safe disposal of single aerosol cans with a length and diameter of up to 10.5" (26.7 cm) and 3" (7.62 cm), respectively. Attaches to the 2" bung of a 30 gallon (112 liter) or 55 gallon (205 liter) drum
  • Improved version of the AeroVent 1 model and includes (i) built-in cycle counter that keeps track of the number of cans disposed + when to change filters and (ii) uses the improved Safe2Vent filter with a visible ball that indicates when can is fully depressurized
  • AeroVent 1X is easy to use, simply place the aerosol can in the unit, close the lid and press down on the locking clamp. This punctures and empties the aerosol can within 5 - 30 seconds, at which point the aerosol can either be disposed of or sold as scrap
  • Includes (3) aluminum plugs for various aerosol can sizes + (1) Safe2Vent Single Drum filter
  • Compliant as per EPA regulations, which allows punctured / drained aerosol cans to be disposed of as non-hazmat waste or sold as scrap metal