-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caulk Finishing Tool |
---|---|
Color | Brown |
Construction | Stainless Steel, Rubber Handle |
Size | 8" Straight |
---|---|
Type | Spatula Set |
Height (cm) | 8.38 |
---|---|
Length (cm) | 6.35 |
Width (cm) | 33.27 |
HS Code | 8467290090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.