-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Aerator |
---|---|
Finish | Chrome |
Flow Rate | 1.5 gpm |
Stream | Laminar |
---|---|
Thread Size | 15/16"-27 x 55/64"-27 |
Type | Regular Dual Thread |
Height (cm) | 21.08 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 14.99 |
HS Code | 7419995010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.69 |
Please note that the item you have bought is a 115V.