-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Square Flange Mount Bearing |
---|---|
Barrel Dia. | 2" |
Bearing Type | Ball Bushing |
Body Width | 2" |
Bore Dia. | 1.25" |
Color | Silver/Black |
Dynamic Load Capacity | 1570 N |
Flange Dia. | 0.375" |
Flange Thickness | 0.375 In. |
Height | 2 |
Lubrication | No Lubrication System |
Material | Carbon Steel/Polymer Cage |
Mounting Hole | 0.2812" |
---|---|
Mounting Hole Center | 2.5625" |
Overall Height | 3.125" |
Overall Length | 2.625" |
Overall Width | 2" |
Seal | Rubber |
Shaft Dia. | 1.25" |
Static Load Capacity | 2740 N |
Steady State Speed | 5 Feet/Second |
Temp. Range | -4 Degrees - 176 Degrees |
Type | Closed |
Width | 2.00 |
Height (cm) | 7.62 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 8.89 |
HS Code | 8483304040 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.54 |
Please note that the item you have bought is a 115V.