NAUGATUCK GR4X52516304SSI Oblong Float Ball, 6.00 oz., 4 Inch Dia., Stainless Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£95.26 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: GR4X52516304SSI

  • Item: CD2WVA

  • Cross Ref: 415D15

Product Specifications:

ItemFloat Ball
ConnectionInternal
Float Dia.4"
Float Length5"
Float Weight6.00 oz.
Height5"
MaterialStainless Steel
Thread Size3/8"-16
Width4"

Shipping Info:

Ship weight (kg) 0.32

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes