NAUGATUCK GR10S4141B Round Float Ball, 28.00 oz., 10 Inch Dia., Stainless Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£340.22 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: GR10S4141B

  • Item: CD2YZL

  • Cross Ref: 415D18

Product Specifications:

ItemFloat Ball
ConnectionInternal
Float Dia.10"
Float Length10"
Float Weight28.00 oz.
Height10"
MaterialStainless Steel
Thread Size3/8"-16
Width10"

Shipping Info:

Ship weight (kg) 2.21

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes