MSA 10178356 Gas Detector, Charcoal, LiPo Battery Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£3061.71 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 10178356

  • Item: CD3HPR

  • Cross Ref: 403U15

Product Specifications:

ItemMulti-Gas Detector
Alarm TypeAudible, Visual, Vibrating
Battery Life24 hr.
Battery TypeLithium Polymer
Depth2"
DisplayMonochrome
Gas TypeLEL, O2, CO, H2S
Height4"
Housing ColorCharcoal
Operating Temp. Range-40 Degrees to 140 DegreesF
ResolutionO2 0.1% Vol., H2S 1 ppm, CO 1 ppm, LEL 1%
Width6"

Shipping Info:

Ship weight (kg) 1.58

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes