-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable |
---|
Height (cm) | 2.54 |
---|---|
Length (cm) | 22.35 |
Width (cm) | 25.4 |
HS Code | 8544429000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.14 |
Please note that the item you have bought is a 115V.