ALTAIR 4XR 10178567 Multi-Gas Detector, O2, LEL, CO

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1499.37 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 10178567

  • Item: CD3XDC

  • Cross Ref: 481P60

Product Specifications:

ItemMulti-Gas Detector
Alarm Setting95dB @ 1 ft. (30cm)
Alarm TypeAudible
Battery Life24 hr.
Battery TypeLithium-Ion
Depth3"
DetectsCombustible Gas, Oxygen, Carbon Monoxide
DisplayLCD
Gas TypeO2, LEL, CO
Height1.375"
Housing ColorPhosphorescent
Resolution1% LEL, 0.1% vol. O2, 1 ppm CO
Sensor Range0 to 100% LEL, 0 to 3-% Vol O2, 0 to 1999 ppm CO
Width3"

Shipping Info:

Ship weight (kg) 3.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes