MOYNO 34459 Motorized Progressive Cavity Pump, 40 psi
  • Model: 34459
  • Item: AF9LTK
  • Cross: 30EK56

MOYNOMOYNO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£2067.27 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemMotorized Progressive Cavity Pump
    Flow Rate @ Max. RPM and 0 PSI15.0 gpm
    Flow Rate @ Min. RPM and 0 PSI1.483 gpm
    Height7.875"
    Housing MaterialCast iron
    Hz60
    Inlet/Outlet3/4 NPT, 3/4 NPT
    Length19-23/32"
    Max. Fluid Temp.180 Degrees F
    Max. Pressure40 psi
    Max. RPM1750
    Max. Viscosity20,000 CPS
    Min. Fluid Temp.10 Degrees F
    Min. Pressure0 PSI
    Min. RPM150
    Particle Size8.0mm
    Required HP @ Higher RPM1/2
    Required HP @ Lower RPM3/64
    Seal MaterialCarbon, Ceramic, Nitrile
    Seal TypeMechanical
    Voltage115/230VAC
    Width568729"

    Shipping Info:

    Ship weight (kg) 21.11
    Ship height (cm)31.75
    Ship length (cm)68.58
    Ship width (cm)30.48
    HS code8413600040

    Product Details:

    • Positive displacement pump providing pulsation-free and low-shear transfer of fluids, such as industrial waste, abrasive slurries, pool water & feed additives
    • Also used for drum transfer, sewage sampling, irrigation & bridge deck flooding
    • Permits suction lift up to 26 ft with the pipe size equal to the port size
    • Rubber stator to enable quieter pump operation
    • Can be easily calibrated since the flow is proportionate to the speed of the pump
    • Self-priming capability with wetted pump elements (suction lines should be airtight)