-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Below-Hook Drum Lifter |
---|---|
Capacity | 1000 lbs. |
Drum Capacity | 55 Gallon |
Drum Dia. | 22" to 23.5" |
Drum Height | 23" to 38" |
Drum Material | Plastic, Steel, Fiber |
Drum Size | 55 gal. |
Drum Type | Plastic, steel or fiber |
group | 34 |
Lifting Point | 2 |
---|---|
Material | Carbon Steel |
other | Two lifting points |
Overall Height | 49.25" |
Overall Length | 25.5" |
Overall Width | 24 |
Spark Resistant | No |
tilt | None |
Type | Vertical |
Height (cm) | 78.74 |
---|---|
Length (cm) | 78.74 |
Width (cm) | 43.18 |
HS Code | 8431200000 |
---|---|
Country Of Origin | US |
Weight (kg) | 29.25 |
morse-drum-86.pdf
Please note that the item you have bought is a 115V.