-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Diameter Adaptors |
---|---|
Drum Dia. | 15 1/2" to 16" |
Drum Height | Upto 38" |
Drum Size | 55 gal. |
Includes | Integrated Top And Bottom Brackets |
---|---|
Material | Stainless Steel |
Spark Resistant | No |
Use With | below-hook Kontrol-/Forklift-/Hydra-Lift Karriers, and VerticalLift Drum Pourers |
Height (cm) | 40.64 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 48.26 |
HS Code | 8428900390 |
---|---|
Country Of Origin | US |
Weight (kg) | 14.4 |
Please note that the item you have bought is a 115V.