-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Drum Roller |
---|---|
Amps | 2.5-2/ 1A |
Capacity Dry | 300 lbs. |
Capacity Liquids | 500 lbs. |
Drum Dia. | 6" to 28" |
Drum Height | Upto 40" |
Drum Material | Steel, Plastic |
Drum RPM | 20 RPM |
Drum Size | Upto 55 gal. |
Frequency | 60 Hz |
group | 40 |
HP | 1/2 hp |
Hz | 60 |
Length | 34.75" |
Loaded Height | 40" |
Max. Operating Temp. | 140 Deg. F |
Motor | TEFC |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
---|---|
other | Optional adaptors for plastic drum / 1 - 5 gallon can |
Overall Depth | 34 3/4" |
Overall Height | 19 1/4" |
Overall Width | 21" |
Phase | 3 |
Speed | Fixed |
Speed Type | Fixed |
tilt | Tipping lever |
Tilt Style | Tipping Lever |
Type | Portable |
Voltage | 208-230/ 460V AC |
Wheel Configuration | Two Swivel Casters and Two Axle Mounted-Wheels |
Wheel Diameter | 3" |
Wheel Material | Polyolefin |
Wheels | Neoprene |
Drum rollers are ideal for mixing drum contents at either fixed or variable speeds. They are used to eliminate the requirement of opening a drum to mix its contents for reducing worker exposure to harmful chemicals and minimising the need for clean up associated with immersion mixers. These drum rollers are generally used for blending batches of powder, mix paints, oils, urethane resin, glue, dyes, flavours, etc. inside a sealed drum at both fixed and variable speed settings.
Morse Manufacturing Company, Inc. is a leading manufacturer of drum handling equipment for applications in the petroleum, oil, brewery and food processing industries. Its electric & hydraulic drum mixers are suitable for use in both normal or hazardous working conditions. These Morse drum mixers can be used to produce a homogeneous mixture in plastic, fibre, metal and stainless steel drums.
Morse Drum 201 Series portable drum rollers are equipped with 4 heavy duty caster wheels for quick drum relocation and portability. They also feature a built in tipping bar with a top rim hook & kickstand for supporting the roller in the upright position, tipping it over into the rolling position and drum loading & unloading.
Morse Drum 201/20-3 portable drum roller has a 0.5hp, 60hz totally enclosed fan cooled motor that can be operated in 208 - 230V or 460V 3 phase electric supply. This roller can mix drum contents at a fixed speed of 20 rpm. It can handle metal drums of 6 to 28 inch diameters and 30 to 38 inch heights for proper mixing while engaged by the tipping lever. This roller has 4 wheels ( 2 front and 2 back) for easy manoeuvrability while carrying it from one place to another. Its 4 drive & 4 idler wheels can roll any standard 55 gallon metal drum. This drum roller can be used to mix drums having 500 lb liquid & 300 lb dry load. The dry load capacity of the unit is lesser than the liquid load capacity as the former exerts greater stress on the drum rotator than the fluid motion of the latter. Users may also dispense the mixed drum content directly through a faucet into smaller containers for use in batches.
Raptor Supplies delivers this drum roller in variants having broad belts instead of the wheels for mixing fibre drums; stainless steel construction for use in corrosive environments; variable speed motor for mixing different types of drum contents using the same unit.
Height (cm) | 66.04 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 60.96 |
HS Code | 8479820080 |
---|---|
Country Of Origin | US |
Weight (kg) | 89.1 |
Morse Drum 201/20-3 drum roller is used to homogenise liquid or solid contents inside drums without even opening them. It helps in mixing sediments / stratified ingredients at the bottom of a drum and minimises the hazards due to worker exposure and messy cleanup associated with the use of insertion mixers. This drum roller is strong enough to haul and move industrial drums from one area to other without causing leakage. It is ideal for use in the petroleum, oil, paints, brewery and food processing industries.
For a safe & secure operation, Morse Drum 201/20-3 drum rotator should be installed in accordance with OSHA subpart O.1910.212 "General requirements for all machines" and O.1910.212(a)(4) that states "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be guarded by an enclosure which is interlocked with the drive mechanism, so that the barrel, drum, or container cannot revolve unless the guard enclosure is in place."
Weld ing on this drum roller is performed by ANSI/AWS D1.1 welding qualification test certified welders.
morse-drum-201vs-e3-50.pdf
Raptor Supplies delivers this drum roller in various other variants having single phase, 115V supply; 50 Hz motor to agitate drum contents at 16 rpm speed; explosion proof motor to operate in hazardous environments. We also supply similar drum rollers having variable speed motors for mixing different drum contents using the same unit and belt dive (fixed speed & variable speed) instead of the wheels for mixing fibre drums.
The maximum ambient operating temperature that Morse Drum 201/20-3 drum roller can withstand is 140 degrees F (60 degrees C).
Users can select a drum roller based on the drum they will be using. Customers should also consider whether they require fixed speed rollers or variable speed rollers, depending on whether they will be using the units to mix a diverse range of contents that require different speeds of mixing.
Drum tumblers are used to vigorously mix drum contents by forcing the contents from one end / corner to the other. They are ideal for thorough mixing of viscous or easily sedimented fluids, coarse pellets, wet grains or powders. The drum tumblers are not portable and hence, require moving of the drums to them for mixing. Drum rollers on the other hand are generally lightweight and mix the content more safely by holding the drums in place and turning them on rollers. These drum rollers are easily movable and can be transported to the point of use for mixing the drum contents.
Yes, Morse drum rollers are also available in stainless steel variants to provide corrosion free performance & enhanced service life. Request a quote for these rollers on Raptor Supplies.
Please note that the item you have bought is a 115V.