MORRILL 5R033 ECM Unit Bearing Motor, 1550 Nameplate RPM, 115 Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£199.24 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 5R033

  • Item: CD2WNV

  • Cross Ref: 48UU58

Product Specifications:

ItemECM Unit Bearing Motor
Ambient Temp. Max (C/F)40 Degrees C
BearingsBall
Body Dia.3-5/16"
Capacitor RequiredNo
DutyContinuous
FrameNon-Standard
Full Load Amps0.30
HP12W to 4W
Hz60
Max. Ambient Temp.40 Degrees C
Motor ApplicationHVAC/R
Motor DesignECM
Motor Enclosure DesignTotally Enclosed Air-Over
Motor Mounting TypeRear/Foot
Motor Shaft DesignThreaded
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionAuto
Nameplate RPM1550
Overall Length3.875"
Phase1
RPM Range1501-1600
Service Factor1.00
Shaft Dia.1/4"
Shaft Length5/16"
Voltage115
Motor Shaft RotationCWLE

Shipping Info:

Ship weight (kg) 81.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes