-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plastic Nozzle W/Tips |
---|---|
Activates By | Twist |
Base Type | Rigid |
Body Material | Plastic |
Finish | Plastic |
Flow Rate | 10 gpm with 1/4" Orifice, 41 gpm with 3/8" Orifice |
Grip Type | No Grip |
---|---|
Inlet Size | 1.5" |
Max. Pressure | 100 psi |
Spray Pattern | Open Bore |
Thread Type | NPSH |
Waterway | 1-1/2" |
Height (cm) | 12.45 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 16.26 |
HS Code | 8424909500 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.3825 |
Please note that the item you have bought is a 115V.