-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heavy Spring Tool |
---|---|
Color | Plated |
Length | 9.5" |
Material | Steel |
---|---|
Number of Pieces | 1 |
Tip Shape | Pull |
Height (cm) | 2.54 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 12.7 |
HS Code | 8205595560 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 018018118556 |
Please note that the item you have bought is a 115V.