MONSTER 229-001002 Ball End Mill, 1/8 Inch Milling Diameter, 1 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£38.00 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 229-001002

  • Item: CD2UJH

  • Cross Ref: 45XX10

Product Specifications:

ItemBall End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1"
List Number229
MaterialCarbide
Number of Flutes4
Overall Length3"
Shank Dia.1/8"
Shank TypeStraight
Milling Dia.1/8"
End Mill StyleBall Nose
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes