MONSTER 218-001082 Square End Mill, 3/4 Inch Milling Diameter, 3 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£279.57 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 218-001082

  • Item: CD3THE

  • Cross Ref: 45XP61

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut3"
List Number218
MaterialCarbide
Number of Flutes4
Overall Length6"
Shank Dia.3/4"
Shank TypeStraight
Milling Dia.3/4"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.54

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes