MONSTER 218-001071 Square End Mill, 5/8 Inch Milling Diameter, 3 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£232.34 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 218-001071

  • Item: CD2UJG

  • Cross Ref: 45XP57

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut3"
List Number218
MaterialCarbide
Number of Flutes4
Overall Length6"
Shank Dia.5/8"
Shank TypeStraight
Milling Dia.5/8"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.38

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes