MONSTER 216-001027 Square End Mill, 1/4 Inch Milling Diameter, 1-1/2 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£89.50 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 216-001027

  • Item: CD2UJF

  • Cross Ref: 45XP04

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1.5"
List Number216
MaterialCarbide
Number of Flutes2
Overall Length6"
Shank Dia.1/4"
Shank TypeStraight
Milling Dia.1/4"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes