MONSTER 215-001041 Square End Mill, 3/8 Inch Milling Diameter, 1-1/8 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£52.93 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 9
  • Model: 215-001041

  • Item: CD2UJE

  • Cross Ref: 45XN81

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1.125"
List Number215
MaterialCarbide
Number of Flutes4
Overall Length3"
Shank Dia.3/8"
Shank TypeStraight
Milling Dia.3/8"
End Mill StyleSquare
End Mill ApplicationFinishing

Shipping Info:

Ship weight (kg) 0.07

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes