MONSTER 206-602839 Corner Radius End Mill, 0.0300 Inch Milling Diameter, 1 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£61.07 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 206-602839

  • Item: CD2UJC

  • Cross Ref: 45XL49

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.030"
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishTiN
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1"
List Number206
MaterialCarbide
Number of Flutes4
Overall Length3/8"
Shank Dia.3/8"
Shank TypeStraight
Milling Dia.0.0300"
End Mill StyleCorner Radius
End Mill ApplicationRoughing/Finishing

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes